Exhaust Vent, 24 In

DAYTON| Zoro #: G1701061| Mfr #: 4YC54

$1543.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension C: 17-1/2"Recommended 12 In. Fixed Curb Item No.: 2RB80Max. Operating Amps: 5.4/2.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701061 Mfr #: 4YC54
Dimension C: 17-1/2"Recommended 12 In. Fixed Curb Item No.: 2RB80
Max. Operating Amps: 5.4/2.7Base Width: 34"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84CFM @ 0.125-In. SP: 4703
CFM @ 0.000-In. SP: 5091Motor HP: 1/2
CFM @ 0.500-In. SP: 3279Max. Inlet Temp.: 120 Degrees F
Standards: AMCA Sound & Air, UL/cUL 705Phase: 1
Max. Operating Watts: 639Sones @ 0.250-In. SP @ 5 Ft.: 13.6
Recommended Damper Stock No.: 4HX68Overall Height: 17-1/2"
Overall Dia.: 42"Hz: 60
Housing Material: Spun AluminumPropeller Dia.: 24"
Mounting Location: RoofCFM @ 0.250-In. SP: 4277
CFM @ 0.625-In. SP: 2700Sones @ 0.125-In. SP @ 5 Ft.: 13.9
Requires: Roof Curb for New InstallationDimension A: 34"
Includes: NEMA 1 Junction BoxRecommended 8 In. Fixed Curb Item No.: 4HX42
Adj. 6 3/8"H Roof Curb Stock No.: 4c455Max. BHP: 0.67
Base Length: 34"CFM @ 0.750-In. SP: 2252
Propeller Material: AluminumShaft Dia. Propeller End: 5/8"
Voltage: 115/230Speed Control: 48C172
CFM @ 0.875-In. SP: 1891Speed Controllable: Yes, 115V Only
RPM: 1140CFM @ 1.000-In. SP: 1583
CFM @ 0.375-In. SP: 3813Recommended Damper Size: 27" x 27"
Dimension B: 42"Dimension D: 6-1/4"
Item: Direct Drive Axial Exhaust VentilatorBase Top to Shroud: 6-1/4"
Base Height: 1-3/4"Country of Origin (subject to change): United States

Description

Direct Drive Axial Exhaust Ventilator, Propeller Dia. 24 In., CFM @ 0.000-In. SP 5091, Sones @ 0.125-In. SP @ 5 Ft. 13.9, Sones @ 0.250-In. SP @ 5 Ft. 13.6, Voltage 115/230, 60 Hz, 1 Phase, Max. Operating Amps 5.4/2.7, Max. Operating Watts 639, Motor HP 1/2, Max. BHP 0.67, RPM 1140, Max. Inlet Temp. 120 Degrees F, Base Width 34 In., Base Length 34 In., Base Height 1-3/4 In., Base Top to Shroud 6-1/4 In., Overall Height 17-1/2 In., Overall Dia. 42 In., Roof Mounting Location

Reviews