15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Exhaust Vent, 24 In

DAYTON| Zoro #: G2422786| Mfr #: 7A404

$1,725.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422786 Mfr #: 7A404
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 1Motor Hz: 60
Dimension D (In.): 4-3/4Dimension C (In.): 29
Dimension B (In.): 42-1/4Stock No.: 4YU89
Propeller Dia. (In.): 24CFM @ 0.000-In. SP: 4221
CFM @ 0.125-In. SP: 3679CFM @ 0.250-In. SP: 3045
CFM @ 0.375-In. SP: 2391CFM @ 0.500-In. SP: 1488
CFM @ 0.675-In. SP: -CFM @ 0.750-In. SP: -
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 34
Overall Dia. (In.): 42 1/4Overall Height (In.): 30 3/4
Motor Voltage: 115/230Max. Operating Amps: 9.8/4.9
Motor HP: 1/2Motor HP Range: 1/4 to 1
Max. BHP: 0.52RPM: 757
RPM Range: -Shaft Dia. Propeller End (In.): 1
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84Adj. 6 3/8"H Roof Curb Stock No.: 4C455
Recommended 12 In. Fixed Curb Item No.: 2RB80Recommended 8 In. Fixed Curb Item No.: 4HX42
Recommended Damper Size (In.): 27 x 27Recommended Damper Stock No.: 4HX68
Assembled/Unassembled: UnassembledShaft Dia. Sheave End (In.): 1
Dimension A (In.): 34Base Length (In.): 34
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 4221 CFM @ 0.000-In SP, @ 0.125-In. SP 3679, @ 0.250-In SP 3045, Roof Mounting Location, Overall Height 30 3/4 In., Max. Inlet Temp 120 F, Motor Voltage 115/230, 1 Phase, Max. Operating Amps 9.8/4.9, Motor HP 1/2, 757 RPM, Propeller Dia 24 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.