Exhaust Vent, 24 In

DAYTON| Zoro #: G1840727| Mfr #: 7A406

$1,811.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840727 Mfr #: 7A406
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 1Motor Hz: 60
Dimension D (In.): 4-3/4Dimension C (In.): 29
Dimension B (In.): 42-1/4Stock No.: 4YU89
Propeller Dia. (In.): 24CFM @ 0.000-In. SP: 5320
CFM @ 0.125-In. SP: 4905CFM @ 0.250-In. SP: 4472
CFM @ 0.375-In. SP: 3946CFM @ 0.500-In. SP: 3386
CFM @ 0.675-In. SP: 2848CFM @ 0.750-In. SP: 2133
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 34
Overall Dia. (In.): 42 1/4Overall Height (In.): 30 3/4
Motor Voltage: 115/230Max. Operating Amps: 16/8
Motor HP: 1Motor HP Range: 1/4 to 1
Max. BHP: 1.05RPM: 954
RPM Range: -Shaft Dia. Propeller End (In.): 1
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84Adj. 6 3/8"H Roof Curb Stock No.: 4C455
Recommended 12 In. Fixed Curb Item No.: 2RB80Recommended 8 In. Fixed Curb Item No.: 4HX42
Recommended Damper Size (In.): 27 x 27Recommended Damper Stock No.: 4HX68
Assembled/Unassembled: UnassembledShaft Dia. Sheave End (In.): 1
Dimension A (In.): 34Base Length (In.): 34
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 5320 CFM @ 0.000-In SP, @ 0.125-In. SP 4905, @ 0.250-In SP 4472, Roof Mounting Location, Overall Height 30 3/4 In., Max. Inlet Temp 120 F, Motor Voltage 115/230, 1 Phase, Max. Operating Amps 16/8, Motor HP 1, 954 RPM, Propeller Dia 24 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.