- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Axial Downblast Exhaust Ventilators
- /
- Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive
Dayton
Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive
Mfr # 7A419
Zoro # G0934385
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,902.99
Item successfully saved to ''
Key Features
- Drive Package With Motor Included Yes
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 230V AC/460V AC
- Motor HP - Roof Ventilators 1/3 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7A419
-
Zoro #
G0934385
- Country of Origin Multiple
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 34 in x 34 in |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension D (In.) | 4-3/4 |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension A | 34 in |
Overall Height (In.) | 30 3/4 in |
Dimension B (In.) | 42-1/4 |
Overall Dia. (In.) | 42 1/4 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Dimension D | 4 3/4 in |
Propeller Dia. (In.) | 24 |
Dimension A (In.) | 34 |
Base Height (In.) | 1 3/4 in |
Base Width (In.) | 34 |
Dimension C (In.) | 29 |
Recommended Damper Size (In.) | 27 x 27 |
Dimension C | 29 in |
Base Length (In.) | 34 |
Dimension B | 42 1/4 in |
Base Dimension | 34 in Square |
Base Diameter | Not Applicable |
Base Width | 34 in |
Overall Diameter | 42.3 in |
Base Height | 1 3/4 in |
Overall Length | 42 1/4 in |
Damper Size | 27 x 27 in |
Overall Width | 42 1/4 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 30 3/4 in |
Base Length | 34 in |
Housing Width | 42.3 in |
Housing Length | 42.3 in |
Blade Diameter | 24 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Item | Axial Downblast Roof Exhaust Fan |
Drive Package With Motor Included | Yes |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 230V AC/460V AC |
Motor HP - Roof Ventilators | 1/3 hp |
CFM @ 0.000-In. SP | 3,686 cfm |
Assembled/Unassembled | Unassembled |
Drive Package Included | Yes |
Stock No. | 4YU89 |
Mounting Location | Roof |
Requires | Roof curb for new installations |
Application | Industrial and Commercial Applications |
Speed Controllable | No |
Includes | Drive Package, NEMA 1 Junction Box |
Phase | 3 |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Housing Material | Aluminum |
Propeller Material | Steel |
CFM @ 0.375-In. SP | 1,352 cfm |
Max. BHP | 0.35 hp |
Adj. 6 3/8"H Roof Curb Stock No. | 4c455 |
Motor Hz | 60 Hz |
Type | Axial Belt Drive Downblast with Drive Package |
Agency Compliance | UL And C-UL Listed |
CFM @ 0.250-In. SP | 2,293 cfm |
Recommended Damper Stock No. | 4HX68 |
Recommended 12 In. Fixed Curb Item No. | 2RB80 |
Motor HP Range | 1/4 to 1 |
CFM @ 0.125-In. SP | 3,076 cfm |
Bearing Type | Regreasable Pillow Block |
RPM | 661 RPM |
Recommended 8 In. Fixed Curb Item No. | 4HX42 |
Motor HP | 1/3 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV84 |
Motor Voltage | 230/460 |
Max. Operating Amps | 2.2/1.1 |
Number of Speeds | 1 |
Maximum Static Pressure | 3/8 in wc |
Motor Horsepower | 1/3 hp |
Assembly | Unassembled |
Exhaust Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Exhaust Airflow @ 0.250 in SP | 2,293 cfm |
Supply Airflow @ 0.000 in SP | 3,686 cfm |
Maximum Ambient Temperature | 120 Degrees F |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Enclosure | Open Dripproof |
Includes Drive Package | Yes |
Drive Type | Belt Drive |
High-Efficiency Motor | No |
For High-Static Pressure Applications | No |
Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Mount Type | Roof Curb |
Nameplate Voltage | 208/230/460V AC |
Blade Material | Steel |
Brake Horsepower | 7/20 hp |
Includes Motor | Yes |
Exhaust Airflow @ 0.000 in SP | 3,686 cfm |
Features | Fully Rolled Bead on the Windband Ensures Stability and Provides Rigidity for Lifting and Transporting, NEMA 1 Junction Box Located in Motor Enclosure |
Standards | AMCA Sound and Air, UL/cUL 705 |
Motor Efficiency | Standard-Efficiency Motors |
Safety Features | Birdscreen, Windband |
Housing Material Fabrication | Spun |
Airflow @ 0.000 in SP | 3,686 cfm |
Frequency | 60 Hz |
Nominal Voltage | 208-230/460V AC |
Base Shape | Square |
Motor Location | Out of Airstream |
Material | Steel Blade with Aluminum Housing |
Electrical Connection | Power Cord |
Blade Design | Swept Steeply Pitched |
Current | 1.5-1.6/0.8 A |
Maximum Fan Speed | 661 RPM |
Maximum Inlet Air Temperature | 120 Degrees F |
For Air Type | Clean Air |
Number of Blades | 5 |
Resistance Properties | Weather Resistant |
Compatible Curb Manufacturer Part Number | 2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50 |
Exhaust Airflow @ 0.125 in SP | 3,076 cfm |
Exhaust Airflow @ 0.375 in SP | 1,352 cfm |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,686 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 3,686 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust Ventilator, 3/4 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive 7A408
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive 7A411
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive 7A404
- DAYTON Exhaust Ventilator, 1/3 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive 7A415
- DAYTON Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive 7A421
- DAYTON Exhaust Vent, 20 In 4YU88
- DAYTON Exhaust Ventilator, 1 1/2 hp, 36 in Blade Dia., 230V AC/460V AC, Belt Drive 7A430
- DAYTON Exhaust Ventilator, 1/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive 7A398
- DAYTON Exhaust Ventilator, 1 hp, 36 in Blade Dia., 230V AC/460V AC, Belt Drive 7A429
- DAYTON Exhaust Ventilator, 1 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive 7A422
- DAYTON Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive 7A403
- Dayton Belt Drive Axial Downblast Exhaust Ventilators