Exhaust Vent, 30 In

DAYTON| Zoro #: G0996265| Mfr #: 7A407

$2,272.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996265 Mfr #: 7A407
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 1Motor Hz: 60
Dimension B (In.): 47.5Stock No.: 4YU90
Dimension D (In.): 4.75Dimension C (In.): 34 3/8
Propeller Dia. (In.): 30CFM @ 0.000-In. SP: 5073
CFM @ 0.125-In. SP: 4292CFM @ 0.250-In. SP: 3337
CFM @ 0.375-In. SP: 2349CFM @ 0.500-In. SP: -
CFM @ 0.675-In. SP: -CFM @ 0.750-In. SP: -
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 42
Overall Dia. (In.): 47 1/2Overall Height (In.): 36 1/8
Motor Voltage: 115/230Max. Operating Amps: 9.8/4.9
Motor HP: 1/2Motor HP Range: 1/2 to 2
Max. BHP: 0.48RPM: 551
RPM Range: -Shaft Dia. Propeller End (In.): 1-1/4
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84Adj. 6 3/8"H Roof Curb Stock No.: 4C455
Recommended 12 In. Fixed Curb Item No.: 2RB81Recommended 8 In. Fixed Curb Item No.: 4HX43
Recommended Damper Size (In.): 35 x 35Recommended Damper Stock No.: 4HX69
Dimension A (In.): 42Base Length (In.): 42
Assembled/Unassembled: UnassembledShaft Dia. Sheave End (In.): 1-1/4
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 5073 CFM @ 0.000-In SP, @ 0.125-In. SP 4292, @ 0.250-In SP 3337, Roof Mounting Location, Overall Height 36 1/8 In., Max. Inlet Temp 120 F, Motor Voltage 115/230, 1 Phase, Max. Operating Amps 9.8/4.9, Motor HP 1/2, 551 RPM, Propeller Dia 30 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.