Exhaust Vent, 30 In

DAYTON| Zoro #: G2403161| Mfr #: 7A424

$2,289.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403161 Mfr #: 7A424
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 3Motor Hz: 60
Dimension D (In.): 4.75Dimension C (In.): 34 3/8
Dimension B (In.): 47.5Stock No.: 4YU90
Propeller Dia. (In.): 30CFM @ 0.000-In. SP: 5810
CFM @ 0.125-In. SP: 5139CFM @ 0.250-In. SP: 4369
CFM @ 0.375-In. SP: 3571CFM @ 0.500-In. SP: 2631
CFM @ 0.675-In. SP: 1685CFM @ 0.750-In. SP: -
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 42
Overall Dia. (In.): 47 1/2Overall Height (In.): 36 1/8
Motor Voltage: 230/460Max. Operating Amps: 3.2/1.6
Motor HP: 3/4Motor HP Range: 1/2 to 2
Max. BHP: 0.80RPM: 631
RPM Range: -Shaft Dia. Propeller End (In.): 1-1/4
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84Adj. 6 3/8"H Roof Curb Stock No.: 4C455
Recommended 12 In. Fixed Curb Item No.: 2RB81Recommended 8 In. Fixed Curb Item No.: 4HX43
Recommended Damper Size (In.): 35 x 35Recommended Damper Stock No.: 4HX69
Shaft Dia. Sheave End (In.): 1-1/4Dimension A (In.): 42
Base Length (In.): 42Assembled/Unassembled: Unassembled
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 5810 CFM @ 0.000-In SP, @ 0.125-In. SP 5139, @ 0.250-In SP 4369, Roof Mounting Location, Overall Height 36 1/8 In., Max. Inlet Temp 120 F, Motor Voltage 230/460, 3 Phase, Max. Operating Amps 3.2/1.6, Motor HP 3/4, 631 RPM, Propeller Dia 30 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.