Exhaust Vent, 30 In

DAYTON| Zoro #: G2447042| Mfr #: 7A427

$2,460.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447042 Mfr #: 7A427
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxMax. Inlet Temp. (Deg. F): 120
Speed Controllable: noApplication: General Clean Air
Agency Compliance: UL 705Housing Material: Spun Aluminum
Item: Exhaust VentilatorBase Height (In.): 1 3/4
Type: Axial Belt Drive Downblast with Drive PackagePhase: 3
Motor Hz: 60Dimension D (In.): 4.75
Stock No.: 4YU90Dimension C (In.): 34 3/8
Dimension B (In.): 47.5Propeller Dia. (In.): 30
CFM @ 0.000-In. SP: 8056CFM @ 0.125-In. SP: 7572
CFM @ 0.250-In. SP: 7087CFM @ 0.375-In. SP: 6559
CFM @ 0.500-In. SP: 5956CFM @ 0.675-In. SP: 5320
CFM @ 0.750-In. SP: 4841CFM @ 0.875-In. SP: 4150
CFM @ 1.000-In. SP: 3448Base Width (In.): 42
Overall Dia. (In.): 47 1/2Overall Height (In.): 36 1/8
Motor Voltage: 230/460Max. Operating Amps: 6.8/3.4
Motor HP: 2Motor HP Range: 1/2 to 2
Max. BHP: 1.98RPM: 875
Shaft Dia. Propeller End (In.): 1-1/4Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84
Adj. 6 3/8"H Roof Curb Stock No.: 4c455Recommended 12 In. Fixed Curb Item No.: 2RB81
Recommended 8 In. Fixed Curb Item No.: 4HX43Recommended Damper Size (In.): 35 x 35
Recommended Damper Stock No.: 4HX69Assembled/Unassembled: Unassembled
Shaft Dia. Sheave End (In.): 1-1/4Base Length (In.): 42
Dimension A (In.): 42Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 8056 CFM @ 0.000-In SP, @ 0.125-In. SP 7572, @ 0.250-In SP 7087, Roof Mounting Location, Overall Height 36 1/8 In., Max. Inlet Temp 120 F, Motor Voltage 230/460, 3 Phase, Max. Operating Amps 6.8/3.4, Motor HP 2, 875 RPM, Propeller Dia 30 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.