Exhaust Vent, 36 In

DAYTON| Zoro #: G0338371| Mfr #: 7A413

$2,806.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338371 Mfr #: 7A413
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 1Motor Hz: 60
Dimension D (In.): 6.625Dimension C (In.): 41 7/8
Dimension B (In.): 58.625Stock No.: 4YU91
Propeller Dia. (In.): 36CFM @ 0.000-In. SP: 9082
CFM @ 0.125-In. SP: 7972CFM @ 0.250-In. SP: 6861
CFM @ 0.375-In. SP: 5569CFM @ 0.500-In. SP: 4405
CFM @ 0.675-In. SP: 2640CFM @ 0.750-In. SP: -
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 46
Overall Dia. (In.): 58 5/8Overall Height (In.): 43 5/8
Motor Voltage: 115/230Max. Operating Amps: 16/8
Motor HP: 1Motor HP Range: 3/4 to 1 1/2
Max. BHP: 1.06RPM: 542
RPM Range: -Shaft Dia. Propeller End (In.): 1 1/4
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV85Adj. 6 3/8"H Roof Curb Stock No.: 3C597
Recommended 12 In. Fixed Curb Item No.: 2RB82Recommended 8 In. Fixed Curb Item No.: 4HX44
Recommended Damper Size (In.): 39 x 39Recommended Damper Stock No.: 4HX70
Dimension A (In.): 46Base Length (In.): 46
Assembled/Unassembled: UnassembledShaft Dia. Sheave End (In.): 1 1/4
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 9082 CFM @ 0.000-In SP, @ 0.125-In. SP 7972, @ 0.250-In SP 6861, Roof Mounting Location, Overall Height 43 5/8 In., Max. Inlet Temp 120 F, Motor Voltage 115/230, 1 Phase, Max. Operating Amps 16/8, Motor HP 1, 542 RPM, Propeller Dia 36 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.