Exhaust Ventilator, 54 In, 208-230/460 V

DAYTON| Zoro #: G0267066| Mfr #: 7AD89

$4,851.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0267066 Mfr #: 7AD89
Exhaust/Supply CFM @ 0.375-In. SP: -Exhaust/Supply CFM @ 0.250-In. SP: -
Assembled/Unassembled: UnassembledExhaust/Supply CFM @ 0.125-In. SP: -
Hz: 60Recommended Motorized Backdraft Damper Item No.: -
Mounting Position: HorizontalIncludes: Hood and Drive Package
Frame Material: Galvanized SteelHeight (In.): 42-1/2
Max. Inlet Temp. (Deg. F): 104Exhaust/Supply CFM @ 0.000-In. SP: -
Max. Ambient Temp. (F): 104Exhaust/Supply CFM @ 0.500-In. SP: -
Item: Exhaust VentilatorType: Axial Belt Drive Downblast
Dimension D (In.): 42-1/2Recommended 6 3/8"H Roof Curb Item No.: 3C216
Phase: 3Dimension C (In.): 96
Recommended 12 3/8"H Roof Curb Item No.: 3C439Number of Blades: 5
Dimension B (In.): 96Propeller Material: Steel
Motor RPM: 1740Dimension A (In.): 60-1/2
Bearing Size (In.): 1-1/4Motor HP: 3
CFM @ 0.375-In. SP: -Voltage: 208-230/460
Max. BHP: 3.45CFM @ 0.250-In. SP: 18, 889
Motor Type: 3-PhaseFull Load Amps: 8.9-8.0/4.0
CFM @ 0.125-In. SP: 21, 332Motor Enclosure: Totally Enclosed Fan-Cooled
Dimension H (In.): -CFM @ 0.000-In. SP: 23, 363
Fan RPM: 429Dimension G (In.): -
Bearing Type: Regreasable Pillow BlockWidth (In.): 96
Dimension F (In.): 12Max. Depth (In.): 96
Shaft Dia. (In.): 1-1/4Dimension E (In.): 26-1/2
Recommended Gravity Backdraft Damper Item No.: 5NKN7Propeller Dia. (In.): 54
Country of Origin (subject to change): Multiple

Product Description

Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 23, 363, @ 0125-In SP 21, 332, Fan RPM 429, Max Inlet Temp 104 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 8.9-8.0/4.0, Motor HP 3, Bearing Type Regreasable Pillow Block, Height 42 1/2 In, Width 96 In, Max Depth 96 In, Mounting Position Horizontal, Frame Material Galvanized Steel, Propeller Material Steel, Number of Blades 5, Includes Hood and Drive Package

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.