Exhaust/Supply Vent, 115/230 V

DAYTON| Zoro #: G1629966| Mfr #: 7AU37

$2,809.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629966 Mfr #: 7AU37
Assembled/Unassembled: UnassembledCFM @ 0.250-In. SP: -
Recommended 6 3/8"H Roof Curb Item No.: 4C455CFM @ 0.375-In. SP: -
CFM @ 0.125-In. SP: -Hz: 60
Recommended Motorized Backdraft Damper Item No.: -Mounting Position: Horizontal
Includes: Hood and Drive PackageHeight (In.): 38
Dimension E (In.): 22Dimension F (In.): 7-1/2
Recommended 12 3/8"H Roof Curb Item No.: 2ZV84CFM @ 0.000-In. SP: -
Max. Inlet Temp. (Deg. F): 104Max. Depth (In.): 60
Max. Ambient Temp. (F): 104Dimension C (In.): 60
Item: Exhaust/Supply VentilatorType: Axial Belt Drive Downblast
Number of Blades: 6Dimension D (In.): 38
Bearing Size (In.): 1-1/4Motor HP: 3
Frame Material: Galvanized SteelMax. BHP: 3.45
Dimension H (In.): -Voltage: 115/230
Full Load Amps: 33.8/16.9Dimension G (In.): -
Motor Type: Capacitor-StartDimension B (In.): 68
Exhaust/Supply CFM @ 0.500-In. SP: 11, 846Motor Enclosure: Open Dripproof
Dimension A (In.): 40-1/2Exhaust/Supply CFM @ 0.375-In. SP: 12, 903
Fan RPM: 1202Exhaust/Supply CFM @ 0.250-In. SP: 13, 827
Width (In.): 68Bearing Type: Regreaseable Cast Pillow Block
Exhaust/Supply CFM @ 0.125-In. SP: 14, 745Shaft Dia. (In.): 1-1/4
Exhaust/Supply CFM @ 0.000-In. SP: 15, 501Propeller Dia. (In.): 36
Recommended Gravity Backdraft Damper Item No.: 3HHN1Phase: 1
Propeller Material: Cast AluminumMotor RPM: 1740
Country of Origin (subject to change): Multiple

Product Description

Exhaust/Supply Ventilator, Axial Belt Drive Downblast, Propeller Dia 36 In, Exhaust/Supply CFM @ 0000-In SP 15, 501, @ 0125-In SP 14, 745, Max Ambient Temp 104 F, Max Inlet Temp 104 Deg F, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 33.8/16.9, Motor HP 3, Motor Type Capacitor-Start, Height 38 In, Width 68 In, Mounting Position Horizontal, Propeller Material Cast Aluminum, Number of Blades 6, Includes Hood and Drive Package

Product Reviews

Save 15%. Sign up for Z-mail.