Exhaust/Supply Vent, 208-230/460 V

DAYTON| Zoro #: G2048557| Mfr #: 7AU15

$2,128.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048557 Mfr #: 7AU15
Assembled/Unassembled: UnassembledCFM @ 0.250-In. SP: -
Recommended 6 3/8"H Roof Curb Item No.: 4C455CFM @ 0.375-In. SP: -
CFM @ 0.125-In. SP: -Hz: 60
Recommended Motorized Backdraft Damper Item No.: -Mounting Position: Horizontal
Includes: Hood and Drive PackageHeight (In.): 38
Dimension E (In.): 22Dimension F (In.): 7-1/2
Recommended 12 3/8"H Roof Curb Item No.: 2ZV84CFM @ 0.000-In. SP: -
Max. Inlet Temp. (Deg. F): 104Max. Depth (In.): 60
Max. Ambient Temp. (F): 104Dimension C (In.): 60
Item: Exhaust/Supply VentilatorType: Axial Belt Drive Downblast
Number of Blades: 6Dimension D (In.): 38
Bearing Size (In.): 1Motor HP: 1/3
Frame Material: Galvanized SteelMax. BHP: 0.38
Dimension H (In.): -Voltage: 208-230/460
Full Load Amps: 1.5-1.6/0.8Dimension G (In.): -
Motor Type: 3-PhaseDimension B (In.): 57
Exhaust/Supply CFM @ 0.500-In. SP: -Motor Enclosure: Open Dripproof
Dimension A (In.): 34-1/2Exhaust/Supply CFM @ 0.375-In. SP: -
Fan RPM: 714Exhaust/Supply CFM @ 0.250-In. SP: -
Width (In.): 57Bearing Type: Regreaseable Cast Pillow Block
Exhaust/Supply CFM @ 0.125-In. SP: 4604Shaft Dia. (In.): 1
Exhaust/Supply CFM @ 0.000-In. SP: 5991Propeller Dia. (In.): 30
Recommended Gravity Backdraft Damper Item No.: 3HHL8Phase: 3
Propeller Material: Cast AluminumMotor RPM: 1725
Country of Origin (subject to change): Multiple

Product Description

Exhaust/Supply Ventilator, Axial Belt Drive Downblast, Propeller Dia 30 In, Exhaust/Supply CFM @ 0000-In SP 5991, @ 0125-In SP 4604, Max Ambient Temp 104 F, Max Inlet Temp 104 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 1.5-1.6/0.8, Motor HP 1/3, Motor Type 3-Phase, Height 38 In, Width 57 In, Mounting Position Horizontal, Propeller Material Cast Aluminum, Number of Blades 6, Includes Hood and Drive Package

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.