Exhaust/Supply Vent, 208-230/460 V

DAYTON| Zoro #: G0657264| Mfr #: 7AU46

$3,456.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657264 Mfr #: 7AU46
Assembled/Unassembled: UnassembledCFM @ 0.250-In. SP: -
Recommended 6 3/8"H Roof Curb Item No.: 3C216CFM @ 0.375-In. SP: -
Recommended Gravity Backdraft Damper Item No.: 6WRK8CFM @ 0.125-In. SP: -
Propeller Material: Cast AluminumHz: 60
Recommended Motorized Backdraft Damper Item No.: -Bearing Type: Regreaseable Cast Pillow Block
Shaft Dia. (In.): 1-1/2Mounting Position: Horizontal
Includes: Hood and Drive PackageFrame Material: Galvanized Steel
Height (In.): 42-1/2Dimension G (In.): -
Dimension H (In.): -Dimension E (In.): 26-1/2
Dimension F (In.): 12Width (In.): 90
Recommended 12 3/8"H Roof Curb Item No.: 2ZV87CFM @ 0.000-In. SP: -
Max. Inlet Temp. (Deg. F): 104Max. Depth (In.): 84
Max. Ambient Temp. (F): 104Bearing Size (In.): 1-1/2
Dimension C (In.): 84Item: Exhaust/Supply Ventilator
Dimension B (In.): 90Dimension A (In.): 54-1/2
Type: Axial Belt Drive DownblastPropeller Dia. (In.): 48
Number of Blades: 6Dimension D (In.): 42-1/2
Exhaust/Supply CFM @ 0.500-In. SP: -Motor HP: 3/4
Exhaust/Supply CFM @ 0.375-In. SP: -Max. BHP: 0.86
Exhaust/Supply CFM @ 0.250-In. SP: -Full Load Amps: 2.8-2.8/1.4
Exhaust/Supply CFM @ 0.125-In. SP: 10, 334Exhaust/Supply CFM @ 0.000-In. SP: 14, 711
Voltage: 208-230/460Motor Type: 3-Phase
Motor Enclosure: Totally Enclosed Fan-CooledFan RPM: 539
Phase: 3Motor RPM: 1725
Country of Origin (subject to change): Multiple

Product Description

Exhaust/Supply Ventilator, Axial Belt Drive Downblast, Propeller Dia 48 In, Exhaust/Supply CFM @ 0000-In SP 14, 711, @ 0125-In SP 10, 334, Max Ambient Temp 104 F, Max Inlet Temp 104 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.8-2.8/1.4, Motor HP 3/4, Motor Type 3-Phase, Height 42 1/2 In, Width 90 In, Mounting Position Horizontal, Propeller Material Cast Aluminum, Number of Blades 6, Includes Hood and Drive Package

Product Reviews

Save 15%. Sign up for Z-mail.