- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Exhaust/Supply Vent, 208-230/460 V
Dayton
Exhaust/Supply Vent, 208-230/460 V
Mfr # 7AU54
Zoro # G0642013
Free Shipping & Returns
$4,456.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1 1/2 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AU54
-
Zoro #
G0642013
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Width (In.) | 90 |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Dimension A (In.) | 54-1/2 |
Dimension B | 90 in |
Dimension F (In.) | 12 |
Dimension F | 12 in |
Dimension A | 54 1/2 in |
Height (In.) | 42-1/2 |
Propeller Dia. (In.) | 48 |
Dimension B (In.) | 90 |
Dimension E | 26 1/2 in |
Bearing Size (In.) | 1 1/2 in |
Dimension E (In.) | 26-1/2 |
Shaft Dia. (In.) | 1 1/2 in |
Dimension D | 42 1/2 in |
Dimension C | 84 in |
Dimension C (In.) | 84 |
Max. Depth (In.) | 84 in |
Dimension D (In.) | 42-1/2 |
Base Height | 26 1/2 in |
Overall Length | 84 in |
Overall Height | 42 1/2 in |
Damper Size | 48 x 48 in |
Blade Diameter | 48 in |
Hood Height | 16 in |
Base Width | 54 1/2 in |
Housing Length | 54.5 in |
Base Diameter | Not Applicable |
Base Length | 54 1/2 in |
Overall Width | 90 in |
Propeller Shaft Diameter | 1 1/2 in |
Base Dimension | 54 1/2 in Square |
Hood Width | 90 in |
Hood Length | 84 in |
Housing Width | 54.5 in |
Details
Item - Roof Ventilators | Exhaust/Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 208-230V AC/460V AC |
Motor HP - Roof Ventilators | 1 1/2 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
Type | Axial Belt Drive Downblast |
Recommended Gravity Backdraft Damper Item No. | 6WRK8 |
Assembled/Unassembled | Unassembled |
Propeller Material | Cast Aluminum |
Motor Type | 3-Phase |
Exhaust/Supply CFM @ 0.125-In. SP | 15,243 |
Item | Axial Downblast Roof Supply/Exhaust Fan |
Fan RPM | 668 |
Includes | Drive Package, Hood, Wall-Mounted Reversing Switch |
Hz | 60 Hz |
Exhaust/Supply CFM @ 0.000-In. SP | 18,233 cfm |
Phase | 3 |
Style - Roof Ventilators | Hooded |
Max. Ambient Temp. (F) | 104 Degrees F |
Max. BHP | 1.73 hp |
Motor RPM | 1,730 RPM |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Number of Blades | 6 |
Exhaust/Supply CFM @ 0.250-In. SP | 10,469 |
Voltage | 208-230/460 |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV87 |
Recommended 6 3/8"H Roof Curb Item No. | 3C216 |
Mounting Position | Horizontal |
Bearing Type | Sealed Pillow Block |
Frame Material | Galvanized Steel |
Full Load Amps | 4.5-4.1/2.0 |
Motor HP | 1-1/2 |
Supply Airflow @ 0.000 in SP | 18,233 cfm |
Includes Drive Package | Yes |
Maximum Static Pressure | 1/4 in wc |
High-Efficiency Motor | No |
Application | Factories, Large Facilities, Warehouses |
Maximum Ambient Temperature | 104 Degrees F |
Base Shape | Square |
Blade Finish | Galvanized |
Drive Type | Belt Drive |
Supply/Exhaust Airflow @ 0.000 in SP | 18,233 cfm / 18,233 cfm |
For Air Type | Clean Air |
Exhaust/Supply Airflow @ 0.000 in SP - Range | More than 15,000 cfm |
Nameplate Voltage | 208/230/460V AC |
Housing Finish | Galvanized |
Mounting Orientation | Horizontal |
Brake Horsepower | 1 73/100 hp |
Motor Speed | 1,730 RPM |
Standards | AMCA Sound and Air, UL/cUL 705 |
Current | 4.6-4.8/2.4 A |
Maximum Inlet Air Temperature | 104 Degrees F |
Mount Type | Roof Curb |
Maximum Fan Speed | 668 RPM |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
For High-Static Pressure Applications | No |
Includes Motor | Yes |
Exhaust Airflow @ 0.000 in SP | 18,233 cfm |
Number of Speeds | 1 |
Housing Material | Steel |
Resistance Properties | Weather Resistant |
Speed Controllable | No |
Assembly | Unassembled |
Airflow @ 0.000 in SP - Range | More than 15,000 cfm |
Frequency | 60 Hz |
Material | Steel Blade with Steel Housing |
Motor Efficiency | Standard-Efficiency Motor |
Features | Strong and Weathertight Hood |
Blade Material | Steel |
Compatible Curb Manufacturer Part Number | 2ZV86, 3AZJ6, 3C216, 3C439 |
Motor Horsepower | 1 1/2 hp |
Airflow @ 0.000 in SP | 18,233 cfm |
Description
Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,233 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Ventilator, 60 In, 208-230/460 V 7AE50
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH33
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH63
- DAYTON Supply Ventilator, 208-230/460 Volts 7CH32
- DAYTON Supply Ventilator, 36 In, 208-230/460 V 7AE70
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH27
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU34
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF51
- DAYTON Exhaust/Supply Vent, 115/208-230 V 7AU33
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU61
- DAYTON Supply Ventilator, 208-230/460 Volts 7CH62
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators