Dayton
Extention Cord, 4 Conductor, 5 M
Mfr # 23L588
Zoro # G5775454
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use with Gearmotors Dayton Modular Gearmotors with Speed Control Included
- Voltage 300 V
- Function 8 Pin Male and Female Connector for Remote Control of Speed
- Accessory Type Extension Cable, 5M
- Operating Voltage 300V
Explore More Products
- DAYTON Conduit Box Kit 4JV45
- DAYTON Conduit Box Kit M1760013.00
- DAYTON Bracket, Mounting 2A754
- DAYTON Mounting Bracket 2H630
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V 1MDU9
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws 175899.00
- DAYTON Extention Cord, 4 Conductor, 1 M 23L587
- FRAMATOME ANP Worms & Worm Gear 60-420-0143-1
- WORLDWIDE ELECTRIC Worldwide Electric Single Output Shaft For CALM Series 30mm Aluminum Worm Gear Reducer CALM30-S
- DODGE Tigear-2 Reducers And Accessories, 17Q15L56 TIGEAR-2 REDUCER 17Q15L56 TIGEAR-2 REDUCER
- DAYTON Mounting Bracket M1760014.00
- Dayton Gear Drives & Speed Reducers