SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan Filt Guard Assemb, Fan Size 4-11/16In

DAYTON| Zoro #: G1622205| Mfr #: 4YD78

$4.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 4-3/4"Item: Fan Filter Guard AssemblyMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622205 Mfr #: 4YD78
Length (In.): 4-3/4"Item: Fan Filter Guard Assembly
Material: AluminumFor Fan Size (In.): 4-11/16
Depth (In.): 11/64Package Quantity: -
Mounting Eye O.C. (In.): (4) 4-1/8Dia. (In.): 4-45/64
Country of Origin (subject to change): China

Description

Fan Filter Guard Assembly, For Fan Size (In.) 4-11/16, Dia. (In.) 4-45/64, Depth (In.) 11/64, Length (In.) 4-3/4 In., Mounting Eye O.C. (In.) (4) 4-1/8, Material Aluminum

Reviews