Fan Filt Guard Assemb, Fan Size 4-11/16In

DAYTON| Zoro #: G0344084| Mfr #: 4YD86

$4.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344084 Mfr #: 4YD86
Item: Fan Filter Guard AssemblyFor Fan Size (In.): 4-11/16
Dia. (In.): 4-7/8Depth (In.): 7/16
Mounting Eye O.C. (In.): (4) 4-1/8Material: Plastic
Includes: Fan Guard, Filter Media and RetainerPackage Quantity: -
Country of Origin (subject to change): Taiwan

Product Description

Fan Filter Guard Assembly, For Fan Size (In.) 4-11/16, Dia. (In.) 4-7/8, Depth (In.) 7/16, Mounting Eye O.C. (In.) (4) 4-1/8, Material Plastic, Includes Fan Guard, Filter Media and Retainer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.