Fan Filt Guard Assembly, Fan Size 2-3/8In

DAYTON| Zoro #: G1898373| Mfr #: 3RP18

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Fan Guard, Filter Media and Retainer
For Fan Size (In.): 2-3/8
Item: Fan Filter Guard Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898373 Mfr #: 3RP18
Includes: Fan Guard, Filter Media and RetainerFor Fan Size (In.): 2-3/8
Item: Fan Filter Guard AssemblyMaterial: Plastic
Depth (In.): 1/4Dia. (In.): 2-23/64
Mounting Eye O.C. (In.): (4) 1-31/32Country of Origin (subject to change): Taiwan

Description

Fan Filter Guard Assembly, For Fan Size (In.) 2-3/8, Dia. (In.) 2-23/64, Depth (In.) 1/4, Mounting Eye O.C. (In.) (4) 1-31/32, Material Plastic, Includes Fan Guard, Filter Media and Retainer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews