KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Filt Guard Assembly, Fan Size 3-1/8In

DAYTON| Zoro #: G1405397| Mfr #: 4YD77

$3.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fan Filter Guard Assembly
Material: Aluminum
Dia. (In.): 3-19/64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405397 Mfr #: 4YD77
Item: Fan Filter Guard AssemblyMaterial: Aluminum
Dia. (In.): 3-19/64Mounting Eye O.C. (In.): (4) 2-13/16
For Fan Size (In.): 3-1/8Length (In.): 3-1/4"
Depth (In.): 11/64Country of Origin (subject to change): China

Description

Fan Filter Guard Assembly, For Fan Size (In.) 3-1/8, Dia. (In.) 3-19/64, Depth (In.) 11/64, Length (In.) 3-1/4 In., Mounting Eye O.C. (In.) (4) 2-13/16, Material Aluminum

Reviews