KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Filt Guard Assembly, Fan Size 3-5/8In

DAYTON| Zoro #: G1191757| Mfr #: 2RTA8

$4.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage:
Material: Aluminum
NEMA Plug Configuration:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191757 Mfr #: 2RTA8
Voltage: Material: Aluminum
NEMA Plug Configuration: Includes: -
Mounting Eye O.C. (In.): (4) 3-1/4Package Quantity:
Length (In.): Item: Fan Filter Guard Assembly
Width (In.): 3-5/8Agency Compliance:
Dia. (In.): 3-5/8For Fan Size (In.): 3-5/8
Height (In.): 3-5/8Country of Origin (subject to change): China

Description

Fan Filter Guard Assembly, For Fan Size (In.) 3-5/8, Voltage -, NEMA Plug Configuration -, Dia. (In.) 3-5/8, Height (In.) 3-5/8, Width (In.) 3-5/8, Depth (In.) 11/64 In., Length (In.) -, Mounting Eye O.C. (In.) (4) 3-1/4, Material Aluminum, -, Includes -

Reviews