Shop Alternate Products
This Product is Discontinued
Dayton
Fan Filter Guard Assembly, -, 2 3/8 in W. (Discontinued)
Mfr # 2RTA7
Zoro # G1482214
This Product is Discontinued
Key Features
- Depth 11/64 in
- Height 2 3/8 in
- Width 2 3/8 in
- Material Aluminum
- Mounting Eye O.C. (In.) (4) 1-31/32