20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Fan Guard, Fan Size 4-11/16In

DAYTON| Zoro #: G0691372| Mfr #: 4YD85

$1.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691372 Mfr #: 4YD85
Item: Fan GuardFor Fan Size (In.): 4-11/16
Dia. (In.): 4-23/32Depth (In.): 17/64
Mounting Eye O.C. (In.): (4) 4-1/8Material: Plastic
Package Quantity: -Country of Origin (subject to change): Taiwan

Product Description

Fan Guard, For Fan Size (In.) 4-11/16, Dia. (In.) 4-23/32, Depth (In.) 17/64, Mounting Eye O.C. (In.) (4) 4-1/8, Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.