KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Guard, For Use With 3C416

DAYTON| Zoro #: G0257083| Mfr #: 3DNY7

$361.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Baked On Gray Polyester
For Tubeaxial Fan Dia.: 48"
Depth: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257083 Mfr #: 3DNY7
Finish: Baked On Gray PolyesterFor Tubeaxial Fan Dia.: 48"
Depth: 3/16"For Use with Fans: 3C416
Item: Fan GuardCountry of Origin (subject to change): United States

Description

Fan Guard, For Tubeaxial Fan Dia. 48 In., For Use with Fans 3C416, Depth 3/16 In., Finish Baked On Gray Polyester

Reviews