KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Guard, For Use With 4TM86 and 3C412

DAYTON| Zoro #: G1661703| Mfr #: 3DNY4

$197.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Baked On Gray Polyester
For Tubeaxial Fan Dia.: 30"
Depth: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661703 Mfr #: 3DNY4
Finish: Baked On Gray PolyesterFor Tubeaxial Fan Dia.: 30"
Depth: 3/16"For Use with Fans: 4TM86 and 3C412
Item: Fan GuardCountry of Origin (subject to change): United States

Description

Fan Guard, For Tubeaxial Fan Dia. 30 In., For Use with Fans 4TM86 and 3C412, Depth 3/16 In., Finish Baked On Gray Polyester

Reviews