KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Motor, 1/15 HP, 1550, 115 V, OpAO, 2 Spd

DAYTON| Zoro #: G1192615| Mfr #: 3M827

$162.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Shaded Pole
Motor Application: HVAC/R
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192615 Mfr #: 3M827
Motor Design: Shaded PoleMotor Application: HVAC/R
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Shaft Rotation: CWSE
Motor Sub Application: Pedestal FanHP: 1/15
Shaft Dia.: 3/8"Voltage: 115
Overall Length: 7"Hz: 60
Motor Enclosure Design: Open Air-OverNameplate RPM: 1550
Body Dia.: 4-3/8"Item: Pedestal Fan Motor
Ins. Class: BMotor Shaft Design: Flat
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.00RPM Range: 1501-1600
Phase: 1Motor Bearings: Sleeve
Frame: Non-StandardNo. of Speeds: 2
Capacitor Required: NoShaft Length: 1-3/8"
Includes: 10 Feet 18 Gauge 3 Conductors Cord with Plug, Motor-mounted Pull-chain On-off SwitchMotor Mounting Type: Yoke
Motor Thermal Protection: Auto10 Ft. Cord and Pull Chain Switch: Yes
Ambient Temperature: 40 Degrees CFull Load Amps: 2.4
Country of Origin (subject to change): Mexico

Description

Pedestal Fan Motor, Shaded Pole, Open Air-Over, 1/15 HP, Nameplate RPM 1550, Voltage 115, Full Load Amps 2.4, Hz 60, Phase 1, Non-Standard Frame, 1.00 Motor Service Factor, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, Yoke Motor Mounting Type, Sleeve Motor Bearings, Auto Motor Thermal Protection, CWSE Motor Shaft Rotation, Body Dia. 4-3/8 In., Overall Length 7 In., Shaft Dia. 3/8 In., Shaft Length 1-3/8 In.

Reviews