KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 10 In, Beige Fiberglass

DAYTON| Zoro #: G1245736| Mfr #: 5C210

$61.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 10"
Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245736 Mfr #: 5C210
Frame Depth: 3"Frame Opening B: 10"
Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie RodMounting Hole Size: Prepunched
Shutter Overall Size: 13" x 13"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 10"Shutter Opening Required: 10-1/2" x 10-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 0.645 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 10"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 1Open Depth: 6-1/4"
Blade Material: Beige FiberglassCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 10 In., Shutter Overall Size 13 In. x 13 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 10-1/2 In. x 10-1/2 In., Shutter Free Area 0.645 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews