SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan Shutter, 12in

DAYTON| Zoro #: G0388762| Mfr #: 2C518

$21.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: PrepunchedOpen Depth: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388762 Mfr #: 2C518
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Open Depth: 6-1/4"Frame Depth: 2-1/4"
Frame Opening B: 12"Number of Panels: 3
Shutter Opening Required: 12-1/2" x 12-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 0.791 sq. ft.Shutter Overall Size: 15" x 15"
Blade Material: Mill Finish AluminumFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Fits Fan Dia.: 12"Item: Backdraft Damper / Wall Shutter
Shutter Mounting Location: WallFrame Opening A: 12"
Max. Velocity: 2000 fpmCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 12 In., Shutter Overall Size 15 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 12-1/2 In. x 12-1/2 In., Shutter Free Area 0.791 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/4 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2000 FPM, Blade Material Mill Finish Aluminum

Reviews