Fan Shutter, 16 1/2 In

DAYTON| Zoro #: G1804573| Mfr #: 1C743

$43.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shutter Mounting Position: Vertical
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804573 Mfr #: 1C743
Shutter Mounting Position: VerticalMax. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall ShutterShutter Free Area: 1.436 sq. ft.
Item: Backdraft Damper / Wall ShutterFlange Width: 1-1/2"
Shutter Opening Required: 16-1/2" x 16-1/2"Shutter Overall Size: 19" x 19"
Mounting Hole Size: PrepunchedOpen Depth: 5-3/4"
For Use With: Vertical Mounted Exhaust FansNumber of Panels: 1
Frame Depth: 2-1/2"Shutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Shutter Mounting Location: WallFrame Opening A: 16"
Fits Fan Dia.: 16"Blade Material: Mill Finish Aluminum
Frame Opening B: 16"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 16 In., Shutter Overall Size 19 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 16-1/2 In. x 16-1/2 In., Shutter Free Area 1.436 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews