KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 16 In, Beige Fiberglass

DAYTON| Zoro #: G1926111| Mfr #: 5C212

$92.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shutter Mounting Position: Vertical
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926111 Mfr #: 5C212
Shutter Mounting Position: VerticalMax. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall ShutterShutter Free Area: 1.436 sq. ft.
Item: Backdraft Damper / Wall ShutterFlange Width: 1-1/2"
Shutter Opening Required: 16-1/2" x 16-1/2"Shutter Overall Size: 19" x 19"
Mounting Hole Size: PrepunchedOpen Depth: 6-1/4"
For Use With: Vertical Mounted Exhaust FansNumber of Panels: 1
Frame Depth: 3"Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie Rod
Shutter Mounting Location: WallFrame Opening A: 16"
Fits Fan Dia.: 16"Blade Material: Beige Fiberglass
Frame Opening B: 16"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 16 In., Shutter Overall Size 19 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 16-1/2 In. x 16-1/2 In., Shutter Free Area 1.436 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews