Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Fan Shutter, 16 In, White Painted Aluminum

DAYTON| Zoro #: G2449702| Mfr #: 4YN20

$44.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Velocity: 1500 FPM
Shutter Item: Backdraft Damper / Gable Shutter
For Use With: Gable Mounted Power Attic Ventilator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449702 Mfr #: 4YN20
Max. Velocity: 1500 FPMShutter Item: Backdraft Damper / Gable Shutter
For Use With: Gable Mounted Power Attic VentilatorShutter Opening Required: 17" x 17"
Mounting Hole Size: PrepunchedFlange Width: 1-1/2"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFrame Opening A: 16"
Blade Material: White Painted AluminumOpen Depth: 5-1/4"
Frame Depth: 1-7/16"Length: 19"
Shutter Mounting Position: VerticalFrame Opening B: 16"
Shutter Mounting Location: WallShutter Free Area: 1.402 sq. ft.
Fits Fan Dia.: 16"Number of Panels: 1
Country of Origin (subject to change): United States

Description

Backdraft Damper / Gable Shutter, Fits Fan Dia. 16 In., Shutter Overall Size 19 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 17 In. x 17 In., Shutter Free Area 1.402 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Length 19 In., Frame Depth 1-7/16 In., Open Depth 5-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 1500 FPM, Blade Material White Painted Aluminum

Reviews