KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 20 In, Beige Fiberglass

DAYTON| Zoro #: G0876434| Mfr #: 5C214

$107.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Panels: 1
Frame Depth: 3"
Open Depth: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876434 Mfr #: 5C214
Number of Panels: 1Frame Depth: 3"
Open Depth: 6-1/4"Shutter Overall Size: 23" x 23"
Fits Fan Dia.: 20"Shutter Mounting Location: Wall
Max. Velocity: 2500 FPMShutter Opening Required: 20-1/2" x 20-1/2"
Frame Opening B: 20"Shutter Free Area: 2.281 sq. ft.
Item: Backdraft Damper / Wall ShutterFor Use With: Vertical Mounted Exhaust Fans
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Flange Width: 1-1/2"Blade Material: Beige Fiberglass
Shutter Mounting Position: VerticalShutter Construction Material: Fiberglass Frame and Stainless Steel Tie Rod
Frame Opening A: 20"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 20 In., Shutter Overall Size 23 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 20-1/2 In. x 20-1/2 In., Shutter Free Area 2.281 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews