SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan Shutter, 20 In, Mill Finish Aluminum

DAYTON| Zoro #: G2195435| Mfr #: 2C522

$35.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 20"Shutter Overall Size: 23" x 23"Shutter Free Area: 2.289 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195435 Mfr #: 2C522
Fits Fan Dia.: 20"Shutter Overall Size: 23" x 23"
Shutter Free Area: 2.289 sq. ft.Open Depth: 6-1/4"
Shutter Opening Required: 20-1/2" x 20-1/2"Shutter Item: Backdraft Damper / Wall Shutter
Frame Opening B: 20"For Use With: Vertical Mounted Exhaust Fans
Shutter Mounting Position: VerticalFrame Depth: 2-1/4"
Flange Width: 1-1/2"Item: Backdraft Damper / Wall Shutter
Mounting Hole Size: PrepunchedBlade Material: Mill Finish Aluminum
Max. Velocity: 2000 fpmShutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Shutter Mounting Location: WallNumber of Panels: 1
Frame Opening A: 20"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 20 In., Shutter Overall Size 23 In. x 23 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 20-1/2 In. x 20-1/2 In., Shutter Free Area 2.289 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/4 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2000 FPM, Blade Material Mill Finish Aluminum

Reviews