BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fan Shutter, 24 In, Beige Fiberglass

DAYTON| Zoro #: G1382787| Mfr #: 5C215

$123.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Opening A: 24"Blade Material: Beige FiberglassMounting Hole Size: Prepunched
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382787 Mfr #: 5C215
Frame Opening A: 24"Blade Material: Beige Fiberglass
Mounting Hole Size: PrepunchedFrame Opening B: 24"
Shutter Opening Required: 24-1/2" x 24-1/2"Flange Width: 1-1/2"
Shutter Mounting Position: VerticalItem: Backdraft Damper / Wall Shutter
Max. Velocity: 2500 FPMOpen Depth: 6-1/4"
Shutter Mounting Location: WallFits Fan Dia.: 24"
Frame Depth: 3"Number of Panels: 1
For Use With: Vertical Mounted Exhaust FansShutter Item: Backdraft Damper / Wall Shutter
Shutter Overall Size: 23"Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie Rod
Shutter Free Area: 3.320 sq. ft.Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 27 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 24-1/2 In. x 24-1/2 In., Shutter Free Area 3.320 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews