BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fan Shutter, 24 In, Mill Finish Aluminum

DAYTON| Zoro #: G2007695| Mfr #: 2C523

$41.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: PrepunchedOpen Depth: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007695 Mfr #: 2C523
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Open Depth: 6-1/4"Frame Depth: 2-1/4"
Frame Opening B: 24"Number of Panels: 1
Shutter Opening Required: 24-1/2" x 24-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 3.330 sq. ft.Shutter Overall Size: 27" x 27"
Blade Material: Mill Finish AluminumFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Fits Fan Dia.: 24"Item: Backdraft Damper / Wall Shutter
Shutter Mounting Location: WallFrame Opening A: 24"
Max. Velocity: 2000 fpmCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 27 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 24-1/2 In. x 24-1/2 In., Shutter Free Area 3.330 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/4 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2000 FPM, Blade Material Mill Finish Aluminum

Reviews