PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fan Shutter, 24 In, Mill Finish Aluminum

DAYTON| Zoro #: G2357817| Mfr #: 4YN17

$108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 24"Shutter Overall Size: 23"Shutter Free Area: 3.221 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357817 Mfr #: 4YN17
Fits Fan Dia.: 24"Shutter Overall Size: 23"
Shutter Free Area: 3.221 sq. ft.Open Depth: 6"
Shutter Opening Required: 25" x 25"Shutter Item: Backdraft Damper / Intake Shutter
Frame Opening B: 24"For Use With: Vertical Mounted Supply Fans
Shutter Mounting Position: VerticalFrame Depth: 1-19/32"
Flange Width: 1-1/2"Item: Backdraft Damper / Intake Shutter
Mounting Hole Size: PrepunchedBlade Material: Mill Finish Aluminum
Max. Velocity: 2250 FPMShutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Mounting Location: WallNumber of Panels: 1
Frame Opening A: 24"Country of Origin (subject to change): United States

Description

Backdraft Damper / Intake Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 26-3/4 In. x 26-3/4 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 25 In. x 25 In., Shutter Free Area 3.221 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 1-19/32 In., Open Depth 6 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2250 FPM, Blade Material Mill Finish Aluminum

Reviews