Fan Shutter, 24 In, White Painted Aluminum

DAYTON| Zoro #: G1930686| Mfr #: 4C224

$78.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Velocity: 2250 FPM
Width: 26"
Shutter Item: Whole House Fan Premium Ceiling Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930686 Mfr #: 4C224
Max. Velocity: 2250 FPMWidth: 26"
Shutter Item: Whole House Fan Premium Ceiling ShutterFor Use With: 24" Whole House Fans
Shutter Opening Required: 24" x 24"Mounting Hole Size: Prepunched
Flange Width: 1-1/2"Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Blade Material: White Painted AluminumOpen Depth: 5"
Shutter Overall Size: 23"Frame Depth: 1-3/8"
Length: 26"Shutter Mounting Position: Horizontal
Shutter Mounting Location: CeilingShutter Free Area: 3.112 sq. ft.
Fits Fan Dia.: 24"Number of Panels: 1
Country of Origin (subject to change): United States

Description

Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 26 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 24 In. x 24 In., Shutter Free Area 3.112 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 26 In., Width 26 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2250 FPM

Reviews