Fan Shutter, 30 1/2 In

DAYTON| Zoro #: G0437832| Mfr #: 1C055

$84.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 30"
Shutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437832 Mfr #: 1C055
Frame Depth: 3"Frame Opening B: 30"
Shutter Construction Material: G-90 Galvanized Steel Frame and Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 33" x 33"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 30"Shutter Opening Required: 30-1/2" x 30-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 5.452 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 30"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 1Open Depth: 6-1/4"
Blade Material: Mill Finish AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 30 In., Shutter Overall Size 33 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 30-1/2 In. x 30-1/2 In., Shutter Free Area 5.452 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews