Fan Shutter, 30 In, White Painted Aluminum

DAYTON| Zoro #: G1092016| Mfr #: 3C511

$64.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 1-3/8"
Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092016 Mfr #: 3C511
Frame Depth: 1-3/8"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Length: 32"Shutter Overall Size: 32" x 32"
Shutter Mounting Position: HorizontalShutter Mounting Location: Ceiling
Item: Whole House Fan Economy Ceiling Truss Shutter / Ceiling ShutterFrame Opening A: -
Shutter Opening Required: 30" x 30"Flange Width: 1-1/2"
For Use With: 30" Whole House FansShutter Free Area: 4.652 sq. ft.
Width: 32"Max. Velocity: 1500 FPM
Fits Fan Dia.: 30"Shutter Item: Whole House Fan Economy Ceiling Truss Shutter
Number of Panels: 1Open Depth: 5"
Blade Material: White Painted AluminumCountry of Origin (subject to change): United States

Description

Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 30 In., Shutter Overall Size 32 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 30 In. x 30 In., Shutter Free Area 4.652 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 32 In., Width 32 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 1500 FPM

Reviews