KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 30 In, White Painted Aluminum

DAYTON| Zoro #: G1804616| Mfr #: 4C225

$89.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shutter Mounting Position: Horizontal
Max. Velocity: 2250 FPM
Shutter Item: Whole House Fan Premium Ceiling Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804616 Mfr #: 4C225
Shutter Mounting Position: HorizontalMax. Velocity: 2250 FPM
Shutter Item: Whole House Fan Premium Ceiling ShutterShutter Free Area: 4.652 sq. ft.
Item: Whole House Fan Premium Ceiling Shutter / Ceiling ShutterFlange Width: 1-1/2"
Length: 32"Shutter Opening Required: 30" x 30"
Shutter Overall Size: 23"Mounting Hole Size: Prepunched
Open Depth: 5"For Use With: 30" Whole House Fans
Number of Panels: 1Frame Depth: 1-3/8"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsShutter Mounting Location: Ceiling
Width: 32"Frame Opening A: -
Fits Fan Dia.: 30"Blade Material: White Painted Aluminum
Frame Opening B: -Country of Origin (subject to change): United States

Description

Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, Fits Fan Dia. 30 In., Shutter Overall Size 32 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 30 In. x 30 In., Shutter Free Area 4.652 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 32 In., Width 32 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2250 FPM

Reviews