KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 36 In, White Painted Aluminum

DAYTON| Zoro #: G0667527| Mfr #: 3C512

$66.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 1-3/8"
Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667527 Mfr #: 3C512
Frame Depth: 1-3/8"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Length: 34"Shutter Overall Size: 23"
Shutter Mounting Position: HorizontalShutter Mounting Location: Ceiling
Item: Whole House Fan Economy Ceiling Truss Shutter / Ceiling ShutterFrame Opening A: -
Shutter Opening Required: 34" x 30"Flange Width: 1-1/2"
For Use With: 36" Whole House FansShutter Free Area: 5.981 sq. ft.
Width: 30"Max. Velocity: 1500 FPM
Fits Fan Dia.: 36"Shutter Item: Whole House Fan Economy Ceiling Truss Shutter
Number of Panels: 1Open Depth: 5"
Blade Material: White Painted AluminumCountry of Origin (subject to change): United States

Description

Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 36 In. L x 32 In. W, Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 34 In. x 30 In., Shutter Free Area 5.981 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 34 In., Width 30 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched

Reviews