KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 48 1/2 In

DAYTON| Zoro #: G0568705| Mfr #: 1C211

$174.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shutter Mounting Position: Vertical
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568705 Mfr #: 1C211
Shutter Mounting Position: VerticalMax. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall ShutterShutter Free Area: 12.924 sq. ft.
Item: Backdraft Damper / Wall ShutterFlange Width: 1-1/2"
Shutter Opening Required: 48-1/2" x 48-1/2"Shutter Overall Size: 51" x 51"
Mounting Hole Size: PrepunchedOpen Depth: 6-1/4"
For Use With: Vertical Mounted Exhaust FansNumber of Panels: 2
Frame Depth: 3"Shutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Shutter Mounting Location: WallFrame Opening A: 48"
Fits Fan Dia.: 48"Blade Material: Mill Finish Aluminum
Frame Opening B: 48"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 48 In., Shutter Overall Size 51 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 48-1/2 In. x 48-1/2 In., Shutter Free Area 12.924 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews