HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fan Shutter, 48 In, Beige Fiberglass

DAYTON| Zoro #: G0832562| Mfr #: 5C220

$382.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall Shutter
Mounting Hole Size: Prepunched
Open Depth: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832562 Mfr #: 5C220
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Open Depth: 6-1/4"Frame Depth: 3"
Frame Opening B: 48"Number of Panels: 2
Shutter Opening Required: 48-1/2" x 48-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 12.924 sq. ft.Shutter Overall Size: 51" x 51"
Blade Material: Beige FiberglassFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: Fiberglass Frame and Stainless Steel Tie Rod
Fits Fan Dia.: 48"Item: Backdraft Damper / Wall Shutter
Shutter Mounting Location: WallFrame Opening A: 48"
Max. Velocity: 2500 FPMCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 48 In., Shutter Overall Size 51 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 48-1/2 In. x 48-1/2 In., Shutter Free Area 12.924 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews