KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 48 In, Mill Finish Aluminum,

DAYTON| Zoro #: G0394581| Mfr #: 4YN19

$294.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 1-19/32"
Frame Opening B: 48"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394581 Mfr #: 4YN19
Frame Depth: 1-19/32"Frame Opening B: 48"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 23"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Intake Shutter
Frame Opening A: 48"Shutter Opening Required: 49" x 49"
Flange Width: 1-1/2"For Use With: Vertical Mounted Supply Fans
Shutter Free Area: 12.323 sq. ft.Max. Velocity: 2250 FPM
Fits Fan Dia.: 48"Shutter Item: Backdraft Damper / Intake Shutter
Number of Panels: 1Open Depth: 6"
Blade Material: Mill Finish AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Intake Shutter, Fits Fan Dia. 48 In., Shutter Overall Size 50-3/4 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 49 In. x 49 In., Shutter Free Area 12.323 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 1-19/32 In., Open Depth 6 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2250 FPM, Blade Material Mill Finish Aluminum

Reviews