KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 48 In, White Painted Aluminum

DAYTON| Zoro #: G1793732| Mfr #: 3C243

$211.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 1-3/8"
Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793732 Mfr #: 3C243
Frame Depth: 1-3/8"Frame Opening B: -
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Length: 50"Shutter Overall Size: 23"
Shutter Mounting Position: HorizontalShutter Mounting Location: Ceiling
Item: Whole House Fan Premium Ceiling Shutter / Ceiling ShutterFrame Opening A: -
Shutter Opening Required: 48" x 48"Flange Width: 1-1/2"
For Use With: 48" Whole House FansShutter Free Area: 13.224 sq. ft.
Width: 50"Max. Velocity: 2250 FPM
Fits Fan Dia.: 48"Shutter Item: Whole House Fan Premium Ceiling Shutter
Number of Panels: 1Open Depth: 5"
Blade Material: White Painted AluminumCountry of Origin (subject to change): United States

Description

Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, Fits Fan Dia. 48 In., Shutter Overall Size 50 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 48 In. x 48 In., Shutter Free Area 13.224 sq. ft., Horizontal Shutter Mounting Position, Shutter Mounting Location Ceiling, Length 50 In., Width 50 In., Frame Depth 1-3/8 In., Open Depth 5 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2250 FPM

Reviews