KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 54 In, Beige Fiberglass

DAYTON| Zoro #: G0623926| Mfr #: 5C221

$453.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 54"
Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623926 Mfr #: 5C221
Frame Depth: 3"Frame Opening B: 54"
Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie RodMounting Hole Size: Prepunched
Shutter Overall Size: 23"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 54"Shutter Opening Required: 54-1/2" x 54-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 17.007 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 54"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 2Open Depth: 6-1/4"
Blade Material: Beige FiberglassCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 54 In., Shutter Overall Size 57 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 54-1/2 In. x 54-1/2 In., Shutter Free Area 17.007 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews