KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Shutter, 60 1/2 In

DAYTON| Zoro #: G1582655| Mfr #: 3C116

$295.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 60"
Shutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582655 Mfr #: 3C116
Frame Depth: 3"Frame Opening B: 60"
Shutter Construction Material: G-90 Galvanized Steel Frame and Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 63" x 63"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 60"Shutter Opening Required: 60-1/2" x 60-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 20.399 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 60"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 2Open Depth: 6-1/4"
Blade Material: Mill Finish AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 60 In., Shutter Overall Size 63 In. x 63 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 60-1/2 In. x 60-1/2 In., Shutter Free Area 20.399 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews