SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan Shutter, 60 In, Beige Fiberglass

DAYTON| Zoro #: G0617486| Mfr #: 5C222

$511.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Opening A: 60"Shutter Mounting Location: WallFrame Depth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617486 Mfr #: 5C222
Frame Opening A: 60"Shutter Mounting Location: Wall
Frame Depth: 3"Max. Velocity: 2500 FPM
Flange Width: 1-1/2"Shutter Mounting Position: Vertical
Blade Material: Beige FiberglassShutter Item: Backdraft Damper / Wall Shutter
Frame Opening B: 60"Shutter Overall Size: 23"
Shutter Free Area: 20.399 sq. ft.Shutter Opening Required: 60-1/2" x 60-1/2"
Item: Backdraft Damper / Wall ShutterFor Use With: Vertical Mounted Exhaust Fans
Number of Panels: 2Fits Fan Dia.: 60"
Shutter Construction Material: Fiberglass Frame and Stainless Steel Tie RodMounting Hole Size: Prepunched
Open Depth: 6-1/4"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 60 In., Shutter Overall Size 63 In., Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod, Shutter Opening Required 60-1/2 In. x 60-1/2 In., Shutter Free Area 20.399 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Beige Fiberglass

Reviews