12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G1407524| Mfr #: 7F927

$928.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1407524 Mfr #: 7F927
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Dimension B: 8-3/4"Max. Motor Height: 9"
Full Load Amps: 9.2/4.4-4.6Bolt Circle Dia.: 13-1/2"
Width: 14-9/16"Max. Depth: 12"
Blade Material: Spark Resistant AluminumSones @ 0.250-In. SP @ 5 Ft.: 42
Outlet Dia.: 12-1/4"Replacement Fan Blade Stock No.: 4C662
Inlet Dia.: 12-1/4"CFM @ 0.500-In. SP: 1429
Voltage: 115/208-230Phase: 1
CFM @ 0.250-In. SP: 1719Blade Dia.: 12"
Motor Type: Capacitor StartNumber of Blades: 4
CFM @ 0.125-In. SP: 1812Shaft Dia.: 5/8"
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
CFM @ 0.000-In. SP: 1904Companion Flange Stock No.: 4C716
Hz: 60Motor HP: 1/2
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 12-3/16"
Max. BHP: 0.31Dimension D: 12"
Housing Dia. w/Mtg. Flange: 14-7/16"Includes: Belt guard
Dimension C: 12-1/4"Fan RPM: 2253
Height: 19-3/4"Dimension A: 14-7/16"
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 In., 1904 CFM @ 0.000-In. SP, 1812 CFM @ 0.125-In. SP, 1719 CFM @ 0.250-In. SP, 1429 CFM @ 0.500-In. SP, 42 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.31, Fan RPM 2253, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Full Load Amps 9.2/4.4-4.6, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.