12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G2148465| Mfr #: 7F928

$1,065.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148465 Mfr #: 7F928
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartMotor Enclosure: Hazardous Location, Totally Enclosed Fan Cooled
Max. Depth: 12"Blade Material: Spark Resistant Aluminum
Replacement Fan Blade Stock No.: 4C662Outlet Dia.: 12-1/4"
CFM @ 0.500-In. SP: 1429Voltage: 115/230
Phase: 1Inlet Dia.: 12-1/4"
CFM @ 0.250-In. SP: 1719Number of Blades: 4
Blade Dia.: 12"CFM @ 0.125-In. SP: 1812
Motor RPM: 1725Shaft Dia.: 5/8"
CFM @ 0.000-In. SP: 1904Hz: 60
Motor HP: 1/2Companion Flange Stock No.: 4C716
Housing Dia. w/o Mtg. Flange: 12-3/16"Max. BHP: 0.31
Dimension E: 5/16"Housing Dia. w/Mtg. Flange: 14-7/16"
Includes: Belt guardDimension D: 12"
Fan RPM: 2253Height: 19-3/4"
Dimension C: 12-1/4"Dimension B: 8-3/4"
Full Load Amps: 9.0/4.5Dimension A: 14-7/16"
Width: 14-9/16"Max. Motor Height: 9"
Bolt Circle Dia.: 13-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 42
Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 In., 1904 CFM @ 0.000-In. SP, 1812 CFM @ 0.125-In. SP, 1719 CFM @ 0.250-In. SP, 1429 CFM @ 0.500-In. SP, 42 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.31, Fan RPM 2253, Motor Enclosure Hazardous Location, Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Full Load Amps 9.0/4.5, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.