20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1508893| Mfr #: 7F930

$1,027.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1508893 Mfr #: 7F930
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Enclosure: Totally Enclosed Fan CooledMotor RPM: 1725
Companion Flange Stock No.: 4C716CFM @ 0.000-In. SP: 2432
Hz: 60Motor HP: 3/4
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 12-3/16"
Max. BHP: 0.60Dimension D: 12"
Housing Dia. w/Mtg. Flange: 14-7/16"Includes: Belt guard
Dimension C: 12-1/4"Fan RPM: 2877
Height: 19-3/4"Dimension A: 14-7/16"
Dimension B: 8-3/4"Max. Motor Height: 9"
Full Load Amps: 11.4/5.7Bolt Circle Dia.: 13-1/2"
Width: 14-9/16"Max. Depth: 12"
Blade Material: Spark Resistant AluminumSones @ 0.250-In. SP @ 5 Ft.: 59
Outlet Dia.: 12-1/4"CFM @ 0.750-In. SP: 1905
Replacement Fan Blade Stock No.: 4C662Inlet Dia.: 12-1/4"
CFM @ 0.500-In. SP: 2126Voltage: 115/230
Phase: 1Blade Dia.: 12"
CFM @ 0.250-In. SP: 2287Motor Type: Capacitor Start
Number of Blades: 4Shaft Dia.: 5/8"
CFM @ 0.125-In. SP: 2360Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 In., 2432 CFM @ 0.000-In. SP, 2360 CFM @ 0.125-In. SP, 2287 CFM @ 0.250-In. SP, 2126 CFM @ 0.500-In. SP, 1905 CFM @ 0.750-In. SP, 59 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.60, Fan RPM 2877, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Full Load Amps 11.4/5.7, Motor Type Capacitor Start

Product Reviews

Save 15%. Sign up for Z-mail.