SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2355902| Mfr #: 7F936

$1,057.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355902 Mfr #: 7F936
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor StartNumber of Blades: 6
Shaft Dia.: 7/8"Motor Enclosure: Totally Enclosed Fan Cooled
Motor RPM: 1725Companion Flange Stock No.: 4C717
Hz: 60Motor HP: 1/2
Dimension E: 5/16"Housing Dia. w/o Mtg. Flange: 16-1/8"
Max. BHP: 0.41Dimension D: 16-1/2"
Housing Dia. w/Mtg. Flange: 18-3/4"Includes: Belt guard
Dimension C: 16-1/8"Fan RPM: 1800
Height: 28-5/16"CFM @ 0.125-In. SP: 2530
Dimension A: 18-3/4"Dimension B: 11-1/2"
Max. Motor Height: 9"Full Load Amps: 9.2/4.4-4.6
CFM @ 0.000-In. SP: 2727Bolt Circle Dia.: 17-1/2"
Width: 18-1/2"Max. Depth: 16-1/2"
Blade Material: Spark Resistant AluminumSones @ 0.250-In. SP @ 5 Ft.: 28
Outlet Dia.: 16-3/32"CFM @ 0.750-In. SP: 711
Replacement Fan Blade Stock No.: 4C663Inlet Dia.: 16-3/32"
CFM @ 0.500-In. SP: 1335Voltage: 115/208-230
Phase: 1Blade Dia.: 16"
CFM @ 0.250-In. SP: 2288Country of Origin (subject to change): United States

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 16 In., 2727 CFM @ 0.000-In. SP, 2530 CFM @ 0.125-In. SP, 2288 CFM @ 0.250-In. SP, 1335 CFM @ 0.500-In. SP, 711 CFM @ 0.750-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.41, Fan RPM 1800, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of Blades 6, Full Load Amps 9.2/4.4-4.6, Motor Type Capacitor Start

Product Reviews